TP218 - 2-1/2D G SWBX W/Ers&1/2 Ko

Eaton

  • $4.12 (Each)
  • $4.12 (Each)

  • $205.92 (Per 50)

  • $411.84 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP218
Manufacturer
Eaton
Manufacturer's Part Number
TP218
Description
2-1/2D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.58 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102185 / 00786189102185
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$205.92 (Per 50)
Resources
Attachments
 
 
TP218 - Specification Sheet
Tech Bulletins
 
 
TP218 - Tech Bulletin
Images
 
 
TP218 - Large Image
 
TP218 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/2 in
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Description
2-1/2D G SWBX W/ERS&1/2 KO
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.58 lb/EA
Short Description
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
extra long description
THEP TP218 2 1/2 DEEP COND SW BOX E
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Special Features
Ears
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
package quantity
50 PK
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Knockouts
(1) 1/2 in_(1) 1/2 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP218
GTIN
00786189102185
UPC
786189102185
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
0.58 lb/EA
Weight per each
0.57
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Armored/Metal Clad Cable
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat