TP224 - 2-1/2D SWBX W/Ears&Ko

Eaton

  • $17.97 (Each)
  • $17.97 (Each)

  • $898.34 (Per 50)

  • $1,796.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP224
Manufacturer
Eaton
Manufacturer's Part Number
TP224
Description
2-1/2D SWBX W/Ears&Ko
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Hold-Tite, Conduit (No Clamps), 2-1/2", (1) 1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102246 / 00786189102246
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Carton
$17.97 (Each)
Standard Packaging
$898.34 (Per 50)
Resources
Tech Bulletins
 
 
TP224 - Tech Bulletin
Attachments
 
 
TP224 - Specification Sheet
Images
 
 
TP224 - Large Image
 
TP224 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP224 2 1/2 DP COND SW BX HOLD
Description
2-1/2D SWBX W/EARS&KO
Product Type
2 1/2 DP Cond SW BX Hold Tite BKT Ears
Construction
Welded
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Hold-Tite, Conduit (no clamps), 2-1/2", (1) 1/2", Steel, Ears, Gangable, 12.5 cubic inch capacity
Special Features
Ears
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP224
GTIN
00786189102246
UPC
786189102246
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Hold Tite, Ear
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat