TP403 - 4SQ 2-1/8D BX W/1/2&3/4 Ko

Eaton

  • $4.57 (Each)
  • $4.57 (Each)

  • $114.17 (Per 25)

  • $456.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP403
Manufacturer
Eaton
Manufacturer's Part Number
TP403
Description
4SQ 2-1/8D BX W/1/2&3/4 Ko
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Eccentric Bottom);1/2 In (Side);3/4 In (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Slang Terms
4 square box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104035 / 00786189104035
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$114.17 (Per 25)
Resources
Attachments
 
 
TP403 - Specification Sheet
Tech Bulletins
 
 
TP403 - Tech Bulletin
Images
 
 
TP403 - Large Image
 
TP403 - Small Image
Specifications Sheets
 
 
TP403 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
2-1/8 in
Depth
2-1/8
Descriptions
Description
4SQ 2-1/8D BX W/1/2&3/4 KO
Product Type
Square Box
Long Description
Square Box, Ivory, 30.3 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Short Description
4" Square Box, 30.3 cu. in, Ivory, 16 KO
Special Features
Made of Steel
extra long description
THEP TP403 4SQ BX 2 1/8 DP 1/2 AND
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Construction
Welded
Also Known As...
4 square box
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side)
Number of Knockouts
16
Mounting Type
Screw Mount
Standards Met
UL Listed;cUL Classified
package quantity
25 PK
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Cable Entry
KO
Knockouts
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP403
GTIN
00786189104035
UPC
786189104035
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
84 lb/100
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat