TP404 - 4SQ WLDBX W/1/2&3/4 Ko

Eaton

  • $2.35 (Each)
  • $2.35 (Each)

  • $117.74 (Per 50)

  • $235.47 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP404
Manufacturer
Eaton
Manufacturer's Part Number
TP404
Description
4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189104042 / 00786189104042
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.35 (Each)
Carton
$117.74 (Per 50)
Resources
Attachments
 
 
TP404 - Specification Sheet
Tech Bulletins
 
 
TP404 - Tech Bulletin
Images
 
 
TP404 - Large Image
 
TP404 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Descriptions
Product Type
Steel Switch Box
Description
4SQ WLDBX W/1/2&3/4 KO
Long Description
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100
Short Description
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO
Special Features
Made of Steel
Construction
Welded
extra long description
THEP TP404 4 SQ BOX 1 1/2 D FOR CON
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side)
Number of Knockouts
16
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;cUL Classified
package quantity
50 PK
Knockouts
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP404
GTIN
00786189104042
UPC
786189104042
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Packaging
Weight
72 lb/100
Weight per each
0.72
Carton
50
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat