TP708 - "F"Sty STL SW BX Supp

Eaton

  • $1.02 (Each)
  • $1.02 (Each)

  • $25.46 (Per 25)

  • $101.83 (Per 100)

  • $509.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP708
Manufacturer
Eaton
Manufacturer's Part Number
TP708
Description
"F"Sty STL SW BX Supp
Raised Box Cover, Steel, Box Mount, 0.05 LB/Ea
Slang Terms
Battleship, Box Cleats, Bracket Set, Holdit Switch Box Support, Ice Skates, Madison Clip, Monkey Bars, Steamboat, Switch Box Support, Two Men In A Boat (ST. Louis Term), F Strap, Jiffy Clip: Box Support, Sheetrock Clamps, F-Clamps, F-Brackets, Sheetrock Support, F clips
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107081 / 00786189107081
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.02 (Each)
Carton
$25.46 (Per 25)
Standard Packaging
$509.15 (Per 500)
Resources
Attachments
 
 
TP708 - Specification Sheet
Images
 
 
TP708 - Small Image
 
TP708 - Large Image
 
TP708 - Large Image
Specifications Sheets
 
 
TP708 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
"F"STY STL SW BX SUPP
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, Box Mount, 0.05 lb/EA
Short Description
Raised Box Cover, Box Mount
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP708 HOLD IT SW BOX SUPPORTS
Special Features
Two metal holders for mounting old work switch boxes
Also Known As...
Battleship
Box Cleats
Bracket Set
Holdit Switch Box Support
Ice Skates
Madison Clip
Monkey Bars
Steamboat
Switch Box Support
Two Men In A Boat (ST. Louis Term)
F Strap
Jiffy Clip: Box Support
Sheetrock Clamps
F-Clamps
F-Brackets
Sheetrock Support
F clips
Additional Information
for use with
Mounting Old Work Switch Boxes in All Types of Wall Materials
Mounting Type
Box Mount
package quantity
500 PK;25 CT
Made in USA
yes
dimensions
3.0000 IN X 1.5000 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP708
GTIN
00786189107081
UPC
786189107081
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Hold-it switch box support
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Package
500
Uses, Certifications, and Standards
Application
Old-Work Switch Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat