VLA2 - Cip Vla2

Eaton

  • $133.97 (Each)
  • $133.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VLA2
Manufacturer
Eaton
Manufacturer's Part Number
VLA2
Description
Cip Vla2
Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Suspended Architectural & Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
662276225282 / 00662276225282
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.97 (Each)
Resources
Tech Bulletins
 
 
VLA2 - Tech Bulletin
Attachments
 
 
VLA2 - Specification Sheet
Other Links
 
 
VLA2 - Other
Brochures
 
 
VLA2 - Brochure
Images
 
 
VLA2 - Large Image
 
VLA2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CIP VLA2
Features
For targeted illumination in Class I, Division 2 hazardous areas. The Crouse-Hinds series Vaporgard V2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The V2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The V2L LED is available in 1700 and 3300 lumen models, with color temperature options
Product Type
Vaporgard Led Pend Cover Assy 3/4" Hub
Long Description
Eaton Crouse-Hinds series Vaporgard V2L LED mounting module, Copper-free aluminum, Pendant mount, 3/4"
Special Features
Vaporgard LED pendant mount module
extra long description
CRS-H VLA2 VAPORGARD LED PEND COVER
Additional Information
dimensions
6.5000 IN X 3.6000 IN X 7.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VLA2
GTIN
00662276225282
UPC
662276225282
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Mounting module
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat