VMV5LUNV1 - 120-277V Lumnr 67W

Eaton Crouse-Hinds Series

  • $3071.70 (Each)
  • $3,071.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMV5LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV5L/UNV1
Description
120-277V Lumnr 67W
00662276355941|0662276|662276355941|66227635594|35594|VMV5L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV5L/UNV1|Crouse VMV5L/UNV1|Crouse-Hinds Company VMV5L/UNV1|Crousehinds VMV5L/UNV1|Crouse-Hinds VMV5L/UNV1|Eaton Crouse-Hinds VMV5L/UNV1|Eaton VMV5L/UNV1|Eeton Crouse-Hinds VMV5L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276355941 / 00662276355941
Weight per unit
25.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,071.70 (Each)
Resources
Brochures
 
 
VMV5LUNV1 - Brochure
Images
 
 
VMV5LUNV1 - Small Image
 
VMV5LUNV1 - Large Image
Attachments
 
 
VMV5LUNV1 - Specification Sheet
Other Links
 
 
VMV5LUNV1 - Other
 
VMV5LUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
67
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Backing Material
Electrogalvanized Steel
Color
Full Wattage
Dimensions and Weight
Length
Electrogalvanized Steel
Descriptions
Description
120-277V LUMNR 67W
Product Type
Led LT Less Mount Module
extra long description
CRS-H VMV5L/UNV1 LED LT LESS MOUNT
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Long Description
00662276355941|0662276|662276355941|66227635594|35594|VMV5L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds VMV5L/UNV1|Crouse VMV5L/UNV1|CROUSE-HINDS COMPANY VMV5L/UNV1|CrouseHinds VMV5L/UNV1|CROUSE-HINDS VMV5L/UNV1|Eaton Crouse-Hinds VMV5L/UNV1|Eaton VMV5L/UNV1|Eeton Crouse-Hinds VMV5L/UNV1
Special Features
Glass Lens
Additional Information
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
battery life
Electrogalvanized Steel
Coating
Electrogalvanized Steel
Attachment Type
Electrogalvanized Steel
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VMV5L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276355941
UPC
662276355941
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Type V Optics
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Electrogalvanized Steel
Application
High/Low Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat