ZP1050MTK - LT FX Ceiling Swivel MT

Eaton

  • $364.50 (Each)
  • $364.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZP1050MTK
Manufacturer
Eaton
Manufacturer's Part Number
ZP1050MTK
Description
LT FX Ceiling Swivel MT
Eaton Crouse-Hinds Series Pauluhn Zpla Mounting Kit, Ceiling/Swivel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111822 - Lighting wall bracket
UPC/GTIN
662276574885 / 00662276574885
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.50 (Each)
Resources
Attachments
 
 
ZP1050MTK - Specification Sheet
Tech Bulletins
 
 
ZP1050MTK - Tech Bulletin
Other Links
 
 
ZP1050MTK - Other
 
ZP1050MTK - Other
Brochures
 
 
ZP1050MTK - Brochure
Images
 
 
ZP1050MTK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LT FX CEILING SWIVEL MT
Product Type
Ceiling Swivel Mount ZPL Cid1
extra long description
CRS-H ZP1050MTK CEILING SWIVEL MOUN
Long Description
Eaton Crouse-Hinds series Pauluhn ZPLA mounting kit, Ceiling/swivel
Features
Crouse-Hinds series Pauluhn ZPLA explosionproof linear LEDs are specifically designed to replace fluorescent T12, T8 and T5HO lighting in Class I, Division 1 and Class II, Division 1 areas on marine vessels and land-based and offshore drilling platforms. The ZPLA is available in 2 foot and 4 foot versions with 3,800 lumens and 7,600 lumens respectively. The rugged and durable design features the industry’s most versatile and flexible mounting options. The ZPLA is the ideal lighting solution for high vibrat
Additional Information
dimensions
5.0000 IN X 5.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ZP1050MTK
GTIN
00662276574885
UPC
662276574885
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Mounting kit
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat