21141000 - 1IN Aluminum Conduit Coupling

Phoenix

  • $21.77 (Each)
  • $21.77 (Each)

  • $2,177.37 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21141000
Manufacturer
Phoenix
Manufacturer's Part Number
21141000
Description
1IN Aluminum Conduit Coupling
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172011335 / 00782172011335
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$21.77 (Each)
Resources
Images
 
 
21141000 - Small Image
 
21141000 - Large Image
MSDS Sheets
 
 
21141000 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
1.625 in
Descriptions
Product Type
1 Cond CPLG Alum
Description
1IN ALUMINUM CONDUIT COUPLING
Long Description
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 IN, 1.525 IN Outside Diameter, 1-5/8 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Special Features
Made from 6063 alloy with a maximum Copper content of 0.1 PCT
Additional Information
outside diameter
1.525 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21141000
sub brand
Phoenix
GTIN
00782172011335
UPC
782172011335
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
1 PH
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat