124L - Workright Gloves (Large)

LH Dottie

  • $25.37 (Each)
  • $25.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
124L
Manufacturer
LH Dottie
Manufacturer's Part Number
124L
Description
Workright Gloves (Large)
Glove, Padded Synthetic Material, 12 CT Package Quantity, Large Size, Padded Knuckles For Protection Against Bumps;Stretch Spandex Back For Flexibility and Fit;Textured Fingertip Pads Provide Added Abrasion Resistance Special Features, 0.19 LB Weight
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
084298812446 / 00084298812446
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.37 (Each)
Resources
Images
 
 
124L - Small Image
 
124L - Small Image
 
124L - Large Image
 
124L - Large Image
Specifications Sheets
 
 
124L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Padded Synthetic
Dimensions and Weight
Size
Large
Descriptions
Product Type
Glove
Features
Entry-level WorkRight(TM) high dexterity work gloves combine a spandex back with our Syntrex(TM) synthetic palm plus reinforced fingertips and padding for enhanced comfort and dexterity.
Short Description
Glove, Padded Synthetic, Large, 12 CT
Special Features
Textured Fingertip Pads Provide Added Abrasion Resistance;Padded Knuckles for Protection Against Bumps;Stretch Spandex Back for Flexibility and Fit
Long Description
Glove, Padded Synthetic Material, 12 CT Package Quantity, Large Size, Padded Knuckles for Protection Against Bumps;Stretch Spandex Back for Flexibility and Fit;Textured Fingertip Pads Provide Added Abrasion Resistance Special Features, 0.19 lb Weight
Description
WORKRIGHT GLOVES (LARGE)
extra long description
DOTTIE 124L Workright Gloves - Larg
Additional Information
package quantity
12 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
124L
GTIN
00084298812446
UPC
084298812446
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Flexgrip High Dexterity Gloves
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat