140X - Pro Framer XC Gloves (X-Large)

LH Dottie

  • $50.54 (Each)
  • $50.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
140X
Manufacturer
LH Dottie
Manufacturer's Part Number
140X
Description
Pro Framer XC Gloves (X-Large)
CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Abrasion, Hook and Loop Closure Cuff, Synthetic Leather Palm Material, Neoprene-Spandex Back Material
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
084298814051 / 00084298814051
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.54 (Each)
Resources
Images
 
 
140X - Small Image
 
140X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Leather
Dimensions and Weight
Size
Extra Large
Descriptions
Description
PRO FRAMER XC GLOVES (X-LARGE)
Product Type
Pro Framer XC Gloves - Extra Large
extra long description
DOTTIE 140X Pro Framer XC Gloves -
Long Description
CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Abrasion, Hook and Loop Closure cuff, Synthetic Leather palm material, Neoprene-Spandex back material
Special Features
Features: Ergo Cut Technology, Neoprene-Spandex Laminated Back, 100 Washable, Charmude Synthetic Leather Palm for Ventilation, Double-Stitched Scholler Keprotec Secondary Palm Layer for Positive Grip and Shock Absorption, Cut Level 5 Gloves
Manufacturer Information
Manufacturers Part Number
140X
Brand
LH DOTTIE
GTIN
00084298814051
UPC
084298814051
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Flexgrip High Dexterity Gloves
Packaging
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat