361 - Light Gray Ansi-61 Rust Proof Paint

LH Dottie

  • $16.97 (Each)
  • $16.97 (Each)

  • $203.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
361
Manufacturer
LH Dottie
Manufacturer's Part Number
361
Description
Light Gray Ansi-61 Rust Proof Paint
Rust Proof Paint, Solvent Base Type, Light Gray, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211507 - Spray paints
UPC/GTIN
088193003619 / 00088193003619
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Carton
$203.64 (Per 12)
Resources
Images
 
 
361 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Solvent
Color Family
BLACK
Color
Light Gray
Dimensions and Weight
Size
16
Descriptions
Description
LIGHT GRAY ANSI-61 RUST PROOF PAINT
Product Type
Rust Proof Paint - Light Gray (Ansi-61)
extra long description
DOTTIE 361 Rust Proof Paint - Light
Long Description
Rust Proof Paint, Solvent base type, Light Gray, 15 min. dry time, Aerosol Can, 12 oz. net weight, 16 oz. Size
Special Features
Features: High Gloss, Will Not Chip or Peel
Additional Information
specific gravity
1
Dry Time
15
flammability
Flammable Aerosol Under Conditions Of Sparks, Flame Or Hot Surfaces
Flash Point
Less Than -18 DEG C
Manufacturer Information
Brand
LH DOTTIE
GTIN
00088193003619
UPC
088193003619
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Rust Proof Paint
Packaging
Weight per each
0.175
Carton
12
Uses, Certifications, and Standards
Application
For Equipment Touch-Up/OEM Production Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat