411 - 1-1/2'' X 2-3/4'' 16 Gauge Safety Plate

LH Dottie

  • $0.33 (Each)
  • $0.33 (Each)

  • $32.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
411
Manufacturer
LH Dottie
Manufacturer's Part Number
411
Description
1-1/2'' X 2-3/4'' 16 Gauge Safety Plate
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
781002141006 / 00781002141006
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$32.70 (Per 100)
Resources
Images
 
 
411 - Large Image
Attachments
 
 
411 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
1-1/2
Size
1-1/2 x 2-3/4
Thickness
16
Length
2-3/4
Descriptions
Description
1-1/2'' X 2-3/4'' 16 GAUGE SAFETY PLATE
extra long description
DOTTIE 411 1-1/2" X 2-3/4" Safety P
Product Type
1-1/2" X 2-3/4" Safety Plates 16 Gauge Steel 100 Pack
Long Description
Steel Safety Plate, 1-1/2 x 2-3/4 in. Size, 1-1/2 in. width, 2-3/4 in. length, 16 GA thickness, 100/pk
Special Features
Features: Nail Sharp Points, Easy to Install, Available in Boxes & Pails
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002141006
UPC
781002141006
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Steel Safety Plate
Packaging
Weight per each
0.0007
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat