CH1212 - #12 Gauge Bright Galvanized Jack Chain

LH Dottie

  • $87.90 (Per 100)
  • $0.88 (Each)

  • $87.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH1212
Manufacturer
LH Dottie
Manufacturer's Part Number
CH1212
Description
#12 Gauge Bright Galvanized Jack Chain
Jack Chain, Steel, Zinc Plated, 100 FT Length, 115 LB Load Rating, 0.105 In Inside, 12 Ga Thickness, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
781002274858 / 00781002274858
Weight per unit
0.0805 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.88 (Each)
Carton
$87.90 (Per 100)
Resources
Images
 
 
CH1212 - Large Image
 
CH1212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
100 ft
Thickness
12 ga
Size
#12
Diameter
0.105
Descriptions
Product Type
Jack Chain
Long Description
Jack Chain, Steel, Zinc Plated, 100 ft Length, 115 lb Load Rating, 0.105 in Inside, 12 ga Thickness, 0.09 lb
Features
Used for Suspending Fixtures
Short Description
Jack Chain, Steel
extra long description
DOTTIE CH1212 #12 Single Jack Chain
Description
#12 GAUGE BRIGHT GALVANIZED JACK CHAIN
Special Features
Features: Used for Suspending Fixtures
Additional Information
package quantity
100 CT
Load Rating
115 lb
Inside Diameter
0.105 in
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CH1212
GTIN
00781002274858
UPC
781002274858
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Jack Chain
Trade Size
Trade Size
#12
Availability
minimum qty
100
Packaging
Weight
0.09 lb
Weight per each
0.0805
Carton
100
Uses, Certifications, and Standards
Application
For Suspending Fixtures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat