HWSMS101 - #10 X 1'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $16.54 (Per 100)
  • $0.17 (Each)

  • $16.54 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS101
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS101
Description
#10 X 1'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566045 / 00781002566045
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.54 (Per 100)
Resources
Images
 
 
HWSMS101 - Large Image
 
HWSMS101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
5/16 in
Diameter
#10 AWG
Size
#10 X 1 IN
Length
1
Descriptions
Product Type
Sheet Metal Screw
Long Description
Sheet Metal Screw, Steel, Hex Head, 1 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Sheet Metal Screw, Steel, Zinc Plated, 1 in, #10
Description
#10 X 1'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description
DOTTIE HWSMS101 10 X 1 Hex Washer H
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Hex
Drive Type
Slotted/Phillips
package quantity
100 CT
Thread Size
#10
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HWSMS101
GTIN
00781002566045
UPC
781002566045
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat