RJ125 - 1-1/4'' Roof Jack

LH Dottie

  • $11.75 (Each)
  • $11.75 (Each)

  • $141.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJ125
Manufacturer
LH Dottie
Manufacturer's Part Number
RJ125
Description
1-1/4'' Roof Jack
Roof Flashing, 1-1/4 In. Pipe Size, 11 X 13 In. Base Size
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
30151602 - Flashings
UPC/GTIN
781002696155 / 00781002696155
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Carton
$141.00 (Per 12)
Resources
Images
 
 
RJ125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4'' ROOF JACK
Long Description
Roof Flashing, 1-1/4 in. pipe size, 11 x 13 in. base size
Special Features
Features: Water-Tight Seal
Product Type
1-1/4" Roof Flashings ( Standard RJ Series )
extra long description
DOTTIE RJ125 1-1/4" Roof Flashings
Additional Information
Pipe Size
1-1/4
Manufacturer Information
Manufacturers Part Number
RJ125
Brand
LH DOTTIE
GTIN
00781002696155
UPC
781002696155
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Packaging
Weight per each
10.85
Carton
12
Uses, Certifications, and Standards
Application
For Roof Line and Service Entrance Conduit or Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat