RJ125 - 1-1/4'' Roof Jack

LH Dottie

  • $11.75 (Each)
  • $11.75 (Each)

  • $141.00 (Per 12)
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
RJ125
Manufacturer
LH Dottie
Manufacturer's Part Number
RJ125
Description
1-1/4'' Roof Jack
Roof Flashing, 1-1/4 In. Pipe Size, 11 X 13 In. Base Size
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
30151602 - Flashings
UPC/GTIN
781002696155 / 00781002696155
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Carton
$141.00 (Per 12)
Resources
Images
 
 
RJ125 - Large Image
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
1-1/4'' ROOF JACK
Long Description
Roof Flashing, 1-1/4 in. pipe size, 11 x 13 in. base size
Special Features
Features: Water-Tight Seal
Product Type
1-1/4" Roof Flashings ( Standard RJ Series )
extra long description
DOTTIE RJ125 1-1/4" Roof Flashings
Additional Information
Pipe Size
1-1/4
Manufacturer Information
Manufacturers Part Number
RJ125
Brand
LH DOTTIE
GTIN
00781002696155
UPC
781002696155
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Packaging
Weight per each
10.85
Carton
12
Uses, Certifications, and Standards
Application
For Roof Line and Service Entrance Conduit or Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RJ125.
Jump To:

Cross Referenced

These items are similar to RJ125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
624 Arlington 00018997006240
634 Arlington 00018997006349
RF-125 Bridgeport Fittings 00781747141040
RFN-125 Bridgeport Fittings 00781747140043
RJ125 LH Dottie 00781002696155
60812 Halex 00051411608125
P-239 Madison Electric 00784297519000
P-38 Madison Electric 00784297520006
1069-N Neer 00687855320691
RJ-125 Orbit Industries 00835243011038
984 Topaz 00751338196605
994 Topaz 00751338197305

* All prices subject to change.

Begin Live Chat