TBC364 - 3/16'' X 4'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.69 (Each)
  • $0.69 (Each)

  • $34.44 (Per 50)

  • $68.89 (Per 100)

Availability: In Stock Locally
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
TBC364
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC364
Description
3/16'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, Slotted/Phillips Drive, 1/2 In Drive Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168553 / 00781002168553
Weight per unit
0.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$34.44 (Per 50)
Resources
Images
 
 
TBC364 - Large Image
 
TBC364 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/16 in
Size
3/16 x 4
Length
4
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Slotted;Mushroom Head, 4 in Length, Zinc Plated, 3/16 in Diameter, Slotted/Phillips Drive, 1/2 in Drive Size, 0.05 lb
Features
Mushroom Head Provides a Large Bearing Surface
Short Description
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/16 in, Slotted Head
extra long description
DOTTIE TBC364 3/16 X 4 Toggle Bolts
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Description
3/16'' X 4'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Additional Information
Drive Type
Slotted/Phillips
Drive Size
1/2 in
package quantity
500 CT
Head Style
Slotted;Mushroom
Head Type
Mushroom
Drill Size
5/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC364
GTIN
00781002168553
UPC
781002168553
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight
0.05 lb
Weight per each
0.039
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TBC364.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TBC364.

Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 4 In. Length...
  • Our Part #: TB364
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TBC364
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($34.44) ·
TB364 - L.H. Dottie CO.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TBC364, though they may not be 100% alike.

Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 3/16 In Diameter, 2...
  • Our Part #: 5143J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5143J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($21.10) · 300 ($126.60) ·
5143J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.10

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat