WR6 - #6 Assorted Wood Rocket Kit

LH Dottie

  • $30.28 (Each)
  • $30.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR6
Manufacturer
LH Dottie
Manufacturer's Part Number
WR6
Description
#6 Assorted Wood Rocket Kit
Wood Rocket Kit, Steel, 2.17 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002150558 / 00781002150558
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.28 (Each)
Resources
Images
 
 
WR6 - Large Image
 
WR6 - Large Image
Attachments
 
 
WR6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
#6 ASSORTED WOOD ROCKET KIT
Product Type
Wood Rocket Kit
Long Description
Wood Rocket Kit, Steel, 2.17 lb
Features
Reusable Six Compartment Box, Handy Assortment
Short Description
Wood Rocket Kit, Steel
extra long description
DOTTIE WR6 #6 Wood Rocket Kit
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Additional Information
includes
(80) #6 x 1 in;(70) #6 x 1-1/8 in;(65) #6 x 1-1/4 in;(45) #6 x 1-5/8 in;(40) #6 x 2 in;(35) #6 x 2-1/4 in
package quantity
1 ct
Number of Pieces
335
Manufacturer Information
Manufacturers Part Number
WR6
Brand
LH DOTTIE
GTIN
00781002150558
UPC
781002150558
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Wood Rocket Kit
Packaging
Weight
2.17 lb
Weight per each
1.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat