103000A01F060 - MC 3P FP 6' 16/3 PVC

Brad

  • $43.00 (Each)
  • $43.00 (Each)

  • $516.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103000A01F060
Manufacturer
Brad
Manufacturer's Part Number
103000A01F060
Description
MC 3P FP 6' 16/3 PVC
Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 Awg, PVC Cable, 1.83M (6.0') Length
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725537247 / 00781725537247
Weight per unit
0.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.00 (Each)
Standard Packaging
$516.00 (Per 12)
Resources
Images
 
 
103000A01F060 - Large Image
Attachments
 
 
103000A01F060 - Specification Sheet
Other Links
 
 
103000A01F060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Voltage Rating
600
Material
PVC
Material, Color, and Finish
Finish
STOOW
Color
Yellow
Dimensions and Weight
Size
1.83m (6.0')
Descriptions
Description
MC 3P FP 6' 16/3 PVC
extra long description
MOLE 103000A01F060 MC 3P FP 6' 16/3
Product Type
MC 3P FP 6' 16/3-PVC
Long Description
Mini-Change® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0') Length
Additional Information
orientation
Straight
Manufacturer Information
Manufacturers Part Number
103000A01F060
Brand
Brad
sub brand
Mini-Change
GTIN
00781725537247
UPC
781725537247
Taxonomies, Classifications, and Categories
Type
Single Ended
Category Description
Industrial cord connectors
Packaging
Weight per each
0.622
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-20°C to +105°C
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat