103000A01F120 - MC 3P FP 12' 16/3 PVC

Brad

  • $60.62 (Each)
  • $60.62 (Each)

  • $727.44 (Per 12)
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
103000A01F120
Manufacturer
Brad
Manufacturer's Part Number
103000A01F120
Description
MC 3P FP 12' 16/3 PVC
Portable Cord Set, Stranded, #16 Awg Conductor Size, Copper Conductor Material, PVC Jacket Material, PVC Insulation Material, 13 A, Yellow, 3 Conductors, 12 FT Overall Length, 0.41 In Outside Diameter, IP68, -20 °C Operating Temperature, +105 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725532242 / 00781725532242
Weight per unit
1.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.62 (Each)
Standard Packaging
$727.44 (Per 12)
Resources
Images
 
 
103000A01F120 - Large Image
 
103000A01F120 - Large Image
Attachments
 
 
103000A01F120 - Specification Sheet
Other Links
 
 
103000A01F120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
13 A
Number of Conductors
3
amperage rating
13
Voltage Rating
600
Material
PVC
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
PVC
Color
Yellow
Finish
STOOW
Dimensions and Weight
Overall Length
12 ft
Size
3.66m (12.0')
Descriptions
Description
MC 3P FP 12' 16/3 PVC
Product Type
Portable Cord Set
Long Description
Portable Cord Set, Stranded, #16 AWG Conductor Size, Copper Conductor Material, PVC Jacket Material, PVC Insulation Material, 13 A, Yellow, 3 Conductors, 12 ft Overall Length, 0.41 in Outside Diameter, IP68, -20 °C Operating Temperature, +105 °C Operating Temperature
Short Description
12 ft Portable Cord Set, Stranded, 16/3 AWG
Additional Information
Single Keyway
extra long description
MOLE 103000A01F120 MC 3P FP 12' 16/
Additional Information
Solid/Strand
Stranded
outside diameter
0.41 in;10.4 mm
Degree of Protection
IP68
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
Made in USA
yes
orientation
Straight
Manufacturer Information
Manufacturers Part Number
103000A01F120
Brand
Brad
sub brand
Mini-Change
GTIN
00781725532242
UPC
781725532242
Taxonomies, Classifications, and Categories
Type
Single Ended
Category Description
Industrial cord connectors
Packaging
Package Type
Carton
Weight per each
1.183
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA 6P
Application
Hydraulic Valve;Limit Switch;Photoelectric Sensor;Proximity Sensor;Conveyor;Packaging;Material Handling System
Temperature Rating
-20°C to +105°C
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat