CHCC1DU - 30A 48V 1P Class CC Modular Fuse Holder

Edison Fuses

  • $49.74 (Each)
  • $49.74 (Each)

  • $596.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHCC1DU
Manufacturer
Edison Fuses
Manufacturer's Part Number
CHCC1DU
Description
30A 48V 1P Class CC Modular Fuse Holder
Fuse Holder, Photovoltaic Application, Screw Connection Type, 30 A Current Rating, FNQ-R Fuse;KTK-R Fuse;LP-CC Fuse For Use With, 10 X 38 MM Fuse Size, Midget Fuse Type, Din Rail Mount Mounting Type, 1 - Poles, -20 to 120°C;-4 to +248°F Operating Temperature Range, 2.909 In;73.88 MM Overall Height, 2.756 In;70 MM Overall Length, 2.434 In;61.83 MM Overall Width, 1 CT;12 CT Package Quantity, Agency Ratings Up to 1000 VDC For Use With PV Fuses.;Available Remote PLC Indication Module;Enhanced Safety With Ip20
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712362658
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.74 (Each)
Standard Packaging
$596.88 (Per 12)
Resources
Images
 
 
CHCC1DU - Small Image
 
CHCC1DU - Large Image
Specifications Sheets
 
 
CHCC1DU - Specification Sheet
 
CHCC1DU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
Wire Size
18 to 4 AWG;0.8 to 21.1 mm^2
Dimensions and Weight
Overall Length
2.756 in;70 mm
Descriptions
Product Type
Fuse Holder
Long Description
Fuse Holder, Photovoltaic Application, Screw Connection Type, 30 A Current Rating, FNQ-R Fuse;KTK-R Fuse;LP-CC Fuse For Use With, 10 x 38 mm Fuse Size, Midget Fuse Type, DIN Rail Mount Mounting Type, 1 - Poles, -20 to 120°C;-4 to +248°F Operating Temperature Range, 2.909 in;73.88 mm Overall Height, 2.756 in;70 mm Overall Length, 2.434 in;61.83 mm Overall Width, 1 CT;12 CT Package Quantity, Agency Ratings Up to 1000 Vdc for Use with Pv Fuses.;Available Remote Plc Indication Module;Enhanced Safety with IP20
Features
Eaton’s Bussmann(TM) series CH global modular fuse holders accommodate many fuses from around the world, including North American Class CC, midget, IEC 10x38mm and solar PV fuses. DIN-Rail mount CH global modular fuse holders are compact, finger-safe and available in ratings up to 600V/30A (UL(R)), 690V/32A (IEC(R) ) and 1000Vdc/30A for UL/IEC photovoltaic Applications
Short Description
Fuse Holder, 30 A, 2.756 in (L)
Special Features
Enhanced Safety with IP20 Finger-Safe Construction;Ul Recognized Midget and Iec 10 x 38mm Holders with Factory Assembled Neutral Pole Option;Agency Ratings Up to 1000 Vdc for Use with Pv Fuses.;Available Remote Plc Indication Module;Wiring Flexibility with Terminals Rated for Use with 75°C Or 90°C Solid, Stranded and Fine Stranded Wire, and Spade Terminals and Comb-Bus Bars. (Use Any Higher Temperature Insulations At The 90°C Ampacity with Appropriate Derating.);Complete Range Of UL Listed and High Sccr Ra
Description
30A 48V 1P CLASS CC MODULAR FUSE HOLDER
Additional Information
Fuse Type
Midget
Fuse Size
10 x 38 mm
Mounting Type
DIN Rail Mount
Connection Type
Screw
Operating Temperature Range
-4 to +248°F;-20 to 120°C
for use with
LP-CC Fuse;FNQ-R Fuse;KTK-R Fuse
Overall Width
2.434 in;61.83 mm
Overall Height
2.909 in;73.88 mm
Standards Met
UL Listed Guide IZLT, Recognized Guide IZLT2, File E14853;CSA Certified Class 6225-01;IEC 60269-2;CC;RoHS Compliant
package quantity
1 CT;12 CT
Manufacturer Information
Manufacturers Part Number
CHCC1DU
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.114
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Photovoltaic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat