ECNR20 - 20A 250V Class RK5 Time Delay CL Fuse

Edison

  • $15.12 (Each)
  • $15.12 (Each)

  • $151.20 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECNR20
Manufacturer
Edison
Manufacturer's Part Number
ECNR20
Description
20A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507321 / 00782634507321
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.12 (Each)
Standard Packaging
$151.20 (Per 10)
Resources
Images
 
 
ECNR20 - Small Image
 
ECNR20 - Large Image
 
ECNR20 - Large Image
Attachments
 
 
ECNR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Interrupting Rating
200 Kiloamp
Voltage Rating
250 V ac;125 V dc
Characteristics
Time Delay, Current Limiting
interrupt rating
200000 A
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.56 in
Length
2 INCH
Overall Length
2 in
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.50 lb
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Number of Elements 2; Response Time 8 Second at 500 Percent; Fuse Indicator Non-Indicating; Packaging Type Standard; Application AC Power Distribution System Mains, Feeders, Motor and Motor Branch Circuit, Transformer and Other Inductive Load, Lighting, H
extra long description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 20 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem
Description
20A 250V CLASS RK5 TIME DELAY CL FUSE
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Response Time
8 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ECNR20
GTIN
00782634507321
UPC
782634507321
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
CE, UL, Class RK5, JDDZ, CSA C22.2
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat