ECNR90 - 90A 250V Dual Elem RK5 TD Fuse Fusetron

Edison

  • $82.07 (Each)
  • $82.07 (Each)

  • $410.35 (Per 5)

In-Stock: 259 available at other locations ( find a store with stock)
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
ECNR90
Manufacturer
Edison
Manufacturer's Part Number
ECNR90
Description
90A 250V Dual Elem RK5 TD Fuse Fusetron
Power Fuse, Class RK5 Type; 5.88 Inch; Ul, Csa C22.2, Ce Approval; 250 Vac Voltage Rating; 1.06 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 90 Ampere Current Rating; Blade Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507420 / 00782634507420
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.07 (Each)
Standard Packaging
$410.35 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
259
Resources
Images
 
 
ECNR90 - Large Image
Attachments
 
 
ECNR90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
90 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Terminal Type
Blade
Voltage Rating
250 VAC
Dimensions and Weight
Diameter
1.06 INCH
Length
5.88 INCH
Descriptions
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Description
90A 250V DUAL ELEM RK5 TD FUSE FUSETRON
Extra Long Description
CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 90 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 90 AMPERE CURRENT RATING; BLADE TERMINAL TYPE
Product Type
Power Fuse
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECNR90
Model
ECNR
GTIN
00782634507420
UPC
782634507420
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat