ECSR.5 - 1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Edison

  • $105.01 (Each)
  • $105.01 (Each)

  • $1,050.10 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECSR.5
Manufacturer
Edison
Manufacturer's Part Number
ECSR.5
Description
1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Power Fuse, Class RK5 Type; 5 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 0.81 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 0.5 Ampere Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508052 / 00782634508052
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.01 (Each)
Standard Packaging
$1,050.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
ECSR.5 - Large Image
Attachments
 
 
ECSR.5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
0.5 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Terminal Type
Ferrule
Voltage Rating
600 VAC
Dimensions and Weight
Diameter
0.81 INCH
Length
5 INCH
Descriptions
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Description
1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 0.5 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 0.5 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Product Type
Power Fuse
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECSR.5
Model
ECSR
GTIN
00782634508052
UPC
782634508052
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
17 View Store

* All prices subject to change.

Begin Live Chat