ECSR20 - 20A 600V Class RK5 Time Delay CL Fuse

Edison

  • $21.58 (Each)
  • $21.58 (Each)

  • $215.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECSR20
Manufacturer
Edison
Manufacturer's Part Number
ECSR20
Description
20A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508328 / 00782634508328
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.58 (Each)
Standard Packaging
$215.80 (Per 10)
Resources
Images
 
 
ECSR20 - Small Image
 
ECSR20 - Large Image
 
ECSR20 - Large Image
Attachments
 
 
ECSR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
20 A
Interrupting Rating
200 Kiloamp (Symmetrical)
Voltage Rating
600 V ac
Terminal Type
Ferrule
interrupt rating
200 kAIC
Dimensions and Weight
Diameter
0.81 in
Length
5 INCH
Overall Length
5 in
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 600 V ac, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.50 lb
Additional Information
Application Branch and Feeder Circuit, AC Drive, Load Center, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
extra long description
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VOLT AC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOAD CENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 20 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID
Description
20A 600V CLASS RK5 TIME DELAY CL FUSE
Additional Information
Fuse Class
RK5 Class
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Fuse Type
Ferrule
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ECSR20
Model
ECSR
GTIN
00782634508328
UPC
782634508328
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
0.50 lb;0.28 kg
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat