GMA10R - 10A 125V Glass Fast Acting Fuse

Edison Fuses

  • $2.19 (Each)
  • $2.19 (Each)

  • $10.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA10R
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-10-R
Description
10A 125V Glass Fast Acting Fuse
Gma 10A Buss Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712647847 / 00051712647847
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Standard Packaging
$10.95 (Per 5)
Resources
Attachments
 
 
GMA10R - Specification Sheet
Images
 
 
GMA10R - Small Image
 
GMA10R - Large Image
 
GMA10R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
125 V ac
Interrupting Rating
200 Amp at 125 Volt AC
Characteristics
FAST ACTING
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
200 A @ 125 V ac
Dimensions and Weight
Length
20 Millimeter
Diameter
5.2 mm
Overall Length
20 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 10 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Description
10A 125V GLASS FAST ACTING FUSE
Short Description
10 A, 125 VAC, Fast Acting Fuse
extra long description
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 200 AMP AT 125 VOLT AC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;2 min @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-10-R
Model
GMA
GTIN
00051712647847
UPC
051712647847
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE, PSE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat