HCLR1 - 1A 600V Class CC Fast Acting Fuse

Eaton

  • $27.97 (Each)
  • $27.97 (Each)

  • $279.70 (Per 10)

Availability: In Stock Locally
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
HCLR1
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCLR1
Description
1A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, Rejection Style, 600V, 1A, 200 Kaic, Non Indicating, Fast Acting, Branch Circuit, Class CC, Melamine Tube, Nickel-Plated Brass Endcaps
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420583 / 00782634420583
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.97 (Each)
Standard Packaging
$279.70 (Per 10)
Resources
Images
 
 
HCLR1 - Large Image
 
HCLR1 - Large Image
 
HCLR1 - Small Image
 
HCLR1 - Large Image
 
HCLR1 - Video
Specifications Sheets
 
 
HCLR1 - Specification Sheet
Attachments
 
 
HCLR1 - Specification Sheet
Other Links
 
 
HCLR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC (RMS Symmetrical)
amperage rating
1 A
Voltage Rating
600 V ac
Material
Melamine (Body);Brass (End Cap)
Current Rating
1 A
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Long Description
Class CC Fuse, 1 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.03 lb
Special Features
Rejection Style
Product Type
Fuse
Short Description
Fuse, 600 VAC, 1 A
Description
1A 600V CLASS CC FAST ACTING FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
extra long description
EFSE HCLR1 UL CLASS CC FAST ACTING
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Fuse Speed
Fast Acting
Fuse Class
Class CC
Standards Met
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCLR1
GTIN
00782634420583
UPC
782634420583
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCLR1.
Jump To:

Similar Items

Similar items are close alternatives to HCLR1, though they may not be 100% alike.

Eaton Bussmann Series KTK-R Fuse, Limitron Fast-Acting Fuse, 1 A, Class CC, Non-...
  • Our Part #: KTKR1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.30) ·
KTKR1 - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Br...
  • Our Part #: KLKR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLKR001
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.00) ·
KLKR1 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat