HEBAA - 30A 600V 1P Cooper Crimp Inline Fuse Holder

Eaton Bussmann Series

  • $41.87 (Each)
  • $41.87 (Each)

  • $418.70 (Per 10)
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
HEBAA
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
HEB-AA
Description
30A 600V 1P Cooper Crimp Inline Fuse Holder
Fuse Holder, In-Line, Non-Breakaway Type; Ul, Csa 6225-01, Ce Approval; 600 Volt Voltage Rating; 1 Pole(S); Crimp (Line/Load) Terminal Type; 13/32 Inch X 1-1/2 Inch Fuse Type; 30 Amp Fuse Current Rating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/EAN/GTIN
051712718202 / 5027590062527 / 00051712718202
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.87 (Each)
Standard Packaging
$418.70 (Per 10)
Resources
Attachments
 
 
HEBAA - Specification Sheet
Images
 
 
HEBAA - Small Image
 
HEBAA - Large Image
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
600 Volt
Terminal Type
Crimp (Line/Load)
Poles
1
Descriptions
Product Type
Fuse Holder
Description
30A 600V 1P COOPER CRIMP INLINE FUSE HOLDER
extra long description
IN-LINE, NON-BREAKAWAY TYPE; UL, CSA 6225-01, CE APPROVAL; 600 VOLT VOLTAGE RATING; 1 POLE(S); CRIMP (LINE/LOAD) TERMINAL TYPE; 13/32 INCH X 1-1/2 INCH FUSE TYPE; 30 AMP FUSE CURRENT RATING; (2) 16 TO 12 AWG, 16 TO 8 AWG (COPPER) LOAD WIRE SIZE; (2) 16 TO 12 AWG, 16 TO 8 AWG (COPPER) LINE WIRE SIZE; ROHS COMPLIANT; TEMPERATURE RATING -40 TO 221 DEG F; HEB MODEL
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Long Description
FUSE HOLDER, IN-LINE, NON-BREAKAWAY TYPE; UL, CSA 6225-01, CE APPROVAL; 600 VOLT VOLTAGE RATING; 1 POLE(S); CRIMP (LINE/LOAD) TERMINAL TYPE; 13/32 INCH X 1-1/2 INCH FUSE TYPE; 30 AMP FUSE CURRENT RATING
Additional Information
RoHS Compliant; Temperature Rating -40 to 221 Deg F
Additional Information
Fuse Current Rating
30 Amp
Line Wire Size
(2) 16 to 12 AWG, 16 to 8 AWG (Copper)
Load Wire Size
(2) 16 to 12 AWG, 16 to 8 AWG (Copper)
Fuse Type
13/32 INCH X 1-1/2 INCH
Manufacturer Information
Manufacturers Part Number
HEB-AA
Brand
Eaton Bussmann series
Model
HEB
GTIN
00051712718202
UPC
051712718202
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
In-Line, Non-Breakaway
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA 6225-01, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat