JDL100 - 100A 600V Class J Time Delay Fuse

Eaton

  • $117.64 (Each)
  • $117.64 (Each)

  • $588.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL100
Manufacturer
Eaton
Manufacturer's Part Number
JDL100
Description
100A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 100A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803492 / 00782634803492
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.64 (Each)
Standard Packaging
$588.20 (Per 5)
Resources
Images
 
 
JDL100 - Small Image
 
JDL100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 100A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupti
Description
100A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Class J Time Delay Fuses 600V 100a
extra long description
MOR T626-JDL100 Class J Time Delay
Additional Information
amps
100
Voltage
600V
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL100
GTIN
00782634803492
UPC
782634803492
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.32
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat