K0N100 - 100A 250V Class K5 Fast Acting Fuse

Eaton

  • $39.11 (Each)
  • $39.11 (Each)

  • $195.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K0N100
Manufacturer
Eaton
Manufacturer's Part Number
KON100
Description
100A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Knife Blade, 100 A, Class K5, Non-Indicating, 10 Kaic, Standard, 5, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634361008 / 00782634361008
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.11 (Each)
Standard Packaging
$195.55 (Per 5)
Resources
Images
 
 
K0N100 - Large Image
 
K0N100 - Large Image
 
K0N100 - Video
Attachments
 
 
K0N100 - Specification Sheet
Other Links
 
 
K0N100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
250 V
Descriptions
Product Type
Ul Class K5 Fast Acting 2
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KON100 UL CLASS K5 FAST ACTING
Description
100A 250V CLASS K5 FAST ACTING FUSE
Special Features
Indicating
Long Description
Eaton Edison KON fuse, Knife blade, 100 A, Class K5, Non-indicating, 10 kAIC, Standard, 5, 250 V
Additional Information
media
Yes
dimensions
5.0000 IN X 1.0000 IN X 1.0000 IN
class
Class K5
Manufacturer Information
Manufacturers Part Number
KON100
Brand
EDISON
GTIN
00782634361008
UPC
782634361008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.29
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,Not Applicable,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat