K0N200 - 200A 250V Class K5 Fast Acting Fuse

Eaton

  • $70.10 (Each)
  • $70.10 (Each)
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
K0N200
Manufacturer
Eaton
Manufacturer's Part Number
KON200
Description
200A 250V Class K5 Fast Acting Fuse
Class H One Time Fuse 250V 200A - Class H One Time Fuse 250V 200A For Use In Light-Duty, General-Purpose Circuit Applications.Class H One Time Fuse 250V 200A Features Include:Protection to Lighting, Heating, and Other Non-Transient Circuitsul Class H Standard For Safety 1988, One Time Fuseinterrupting Rating 10, 000 AMPS250VUL Listed and Csa Certifiedorder Qty Of 1 = 1 Fusebelow Is More Info On Our Class H One Time Fuse 250V 200A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634362005 / 00782634362005
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.10 (Each)
Resources
Images
 
 
K0N200 - Small Image
 
K0N200 - Large Image
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
Class H One Time Fuse 250V 200A - Class H One Time Fuse 250V 200A for use in light-duty, general-purpose circuit applications.Class H One Time Fuse 250V 200A features include:Protection to lighting, heating, and other non-transient circuitsUL Class H Standard for safety 1988, One Time FuseInterrupting Rating 10,000 amps250VUl Listed and CSA CertifiedOrder Qty of 1 = 1 FuseBelow is more info on our Class H One Time Fuse 250V 200A:
Description
200A 250V CLASS K5 FAST ACTING FUSE
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Product Type
Class H One Time Fuse 250V 200a
extra long description
MOR T7-10KOTN200 Class H One Time F
Additional Information
amps
200
Voltage
250V
Fuse Type
Class H One Time Fuse
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KON200
GTIN
00782634362005
UPC
782634362005
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K0N200.
Jump To:

Similar Items

Similar items are close alternatives to K0N200, though they may not be 100% alike.

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting ...
  • Our Part #: N0N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NON-200
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.12) ·
N0N200 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat