LESRK200 - 200A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $355.35 (Each)
  • $355.35 (Each)
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
LESRK200
Manufacturer
Eaton
Manufacturer's Part Number
LESRK200
Description
200A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 200 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548508 / 00782634548508
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.35 (Each)
Resources
Attachments
 
 
LESRK200 - Specification Sheet
Images
 
 
LESRK200 - Large Image
 
LESRK200 - Large Image
 
LESRK200 - Small Image
 
LESRK200 - Video
Other Links
 
 
LESRK200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 200 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay 6
extra long description
EFSE LESRK200 UL CLASS RK1 TIME DEL
Description
200A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Additional Information
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
class
Class RK1
media
Yes
Manufacturer Information
Manufacturers Part Number
LESRK200
Brand
EDISON
GTIN
00782634548508
UPC
782634548508
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LESRK200.
Jump To:

Similar Items

Similar items are close alternatives to LESRK200, though they may not be 100% alike.

Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current ...
  • Our Part #: LPSRK200SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPS-RK-200SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($357.37) ·
LPSRK200SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$357.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat