MCL2 - 2A 600V Fast Acting Midget Fuse

Eaton

  • $33.04 (Each)
  • $33.04 (Each)

  • $330.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCL2
Manufacturer
Eaton
Manufacturer's Part Number
T626-MCL2
Description
2A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 2 A, Non-Indicating, 100 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420125 / 00782634420125
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.04 (Each)
Standard Packaging
$330.40 (Per 10)
Resources
Images
 
 
MCL2 - Small Image
 
MCL2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
2A 600V FAST ACTING MIDGET FUSE
Long Description
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 2 A, Non-indicating, 100 kAIC, Standard, 600 V
Product Type
Midget Fast Acting Fuses 600V 2a
extra long description
MOR T626-MCL2 Midget Fast Acting Fu
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
2
Voltage
600V
Fuse Type
Midget Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL2
GTIN
00782634420125
UPC
782634420125
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat