N0.2621R - 100A to 200A 250V CL R Fuse Reducer

Edison Fuses

  • $85.43 (Each)
  • $85.43 (Each)

In-Stock: 130 available at other locations ( find a store with stock)
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
N0.2621R
Manufacturer
Edison Fuses
Manufacturer's Part Number
NO.2621-R
Description
100A to 200A 250V CL R Fuse Reducer
Fuse Reducer, Ul Approval; Class R Fuse Type; 100 Amp 600 V Fuse Current Rating; 100 Amp 250 V Fuse Current Rating; 200 Amp 600 V Clip Current Rating; 200 Amp 250 V Clip Current Rating; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613743 / 00051712613743
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
130
Resources
Images
 
 
N0.2621R - Large Image
Attachments
 
 
N0.2621R - Specification Sheet
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
RoHS Compliant; Used On FRN-R/LPN-RK (250 Volt) and FRS-R/LPS-RK (600 Volt) Fuse
Commodity Description
CLIPS,REDUCERS,REJECTORS,ETC.
Extra Long Description
UL APPROVAL; CLASS R FUSE TYPE; 100 AMP 600 V FUSE CURRENT RATING; 100 AMP 250 V FUSE CURRENT RATING; 200 AMP 600 V CLIP CURRENT RATING; 200 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT; USED ON FRN-R/LPN-RK (250 VOLT) AND FRS-R/LPS-RK (600 VOLT) FUSE
Long Description
FUSE REDUCER, UL APPROVAL; CLASS R FUSE TYPE; 100 AMP 600 V FUSE CURRENT RATING; 100 AMP 250 V FUSE CURRENT RATING; 200 AMP 600 V CLIP CURRENT RATING; 200 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT
Product Type
Fuse Reducer
Additional Information
250 V Clip Current Rating
200 Amp
250 V Fuse Current Rating
100 Amp
600 V Clip Current Rating
200 Amp
600 V Fuse Current Rating
100 Amp
Fuse Type
CLASS R
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
NO.2621-R
GTIN
00051712613743
UPC
051712613743
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.163
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N0.2621R.
Jump To:

Similar Items

Similar items are close alternatives to N0.2621R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat