TJN600 - 600A 160V Class T Fast Acting Nema 1 Fuse

Eaton

  • $241.36 (Each)
  • $241.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TJN600
Manufacturer
Eaton
Manufacturer's Part Number
TJN600
Description
600A 160V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 600 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634646006 / 00782634646006
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.36 (Each)
Resources
Images
 
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Large Image
 
TJN600 - Small Image
 
TJN600 - Video
Attachments
 
 
TJN600 - Specification Sheet
Other Links
 
 
TJN600 - Other
 
TJN600 - Other
 
TJN600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
160 Vdc
interrupt rating
20 kAIC
amperage rating
600 A
Descriptions
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 600 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN600 CLASS T FAST ACTING 300
Description
600A 160V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
3.0600 IN X 1.6000 IN X 1.6000 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJN600
Brand
EDISON
GTIN
00782634646006
UPC
782634646006
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat