632L - Lighted Pushbutton

Edwards

  • $14.94 (Each)
  • $14.94 (Each)

  • $134.46 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632L
Manufacturer
Edwards
Manufacturer's Part Number
632L
Description
Lighted Pushbutton
Patented Piano-Action Surface Mount Illuminated Pushbutton. Up to 16V Ac
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640249055 / 00782640249055
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Standard Packaging
$134.46 (Per 9)
Resources
Images
 
 
632L - Small Image
 
632L - Large Image
Attachments
 
 
632L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
16 W
Descriptions
Description
LIGHTED PUSHBUTTON
Product Type
Pushbutton Lighted
Long Description
Patented piano-action surface mount illuminated pushbutton. Up to 16V AC
extra long description
EDW 632L PushButton LIGHTED
Additional Information
action
Momentary
Manufacturer Information
Manufacturers Part Number
632L
Brand
Edwards
GTIN
00782640249055
UPC
782640249055
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
LOW VOLTAGE
Packaging
Weight per each
0.1
Carton
1
Package
9
Uses, Certifications, and Standards
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat