7007BN5 - 7007BN5 Buzzer-Strobe-120ac

Edwards

  • $121.81 (Each)
  • $121.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7007BN5
Manufacturer
Edwards
Manufacturer's Part Number
7007B-N5
Description
7007BN5 Buzzer-Strobe-120ac
• High Intensity Strobe
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640003152 / 00782640003152
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.81 (Each)
Resources
Images
 
 
7007BN5 - Small Image
 
7007BN5 - Large Image
Attachments
 
 
7007BN5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
115m A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic
Shape
Square
Material, Color, and Finish
Style
Wall Mount Buzzer/Strobe
Color
WHITE GLOSS
Dimensions and Weight
Size
4 9/16 L x 4 1/2 W in
Descriptions
Description
7007BN5 BUZZER-STROBE-120AC
extra long description
EDW 7007B-N5 BUZZER/STROBE
Product Type
Buzzer/Strobe
Long Description
• High intensity strobe
Manufacturer Information
Manufacturers Part Number
7007B-N5
Brand
Edwards
GTIN
00782640003152
UPC
782640003152
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor use
Application
Call for assistance
Mounting
Surface mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat