876N5 - 120V Ac Grille Typr Vib. Horn-Weatherproof

Edwards

  • $188.33 (Each)
  • $188.33 (Each)

  • $376.66 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
876N5
Manufacturer
Edwards
Manufacturer's Part Number
876-N5
Description
120V Ac Grille Typr Vib. Horn-Weatherproof
Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, Powder Epoxy Gray, 3-5/16 In Overall Width, 4-7/8 In Overall Height, 3.20 LB
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782640263006 / 00782640263006
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.33 (Each)
Standard Packaging
$376.66 (Per 2)
Resources
Images
 
 
876N5 - Small Image
 
876N5 - Large Image
 
876N5 - Large Image
Specifications Sheets
 
 
876N5 - Specification Sheet
Attachments
 
 
876N5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.13 A
Voltage Rating
120 V ac @ 50/60 Hz
Material
Die Cast
Material, Color, and Finish
Color
Gray Primer
Descriptions
Description
120V AC GRILLE TYPR VIB. HORN-WEATHERPROOF
Product Type
Vibrating Horn with Grill
Long Description
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, Powder Epoxy Gray, 3-5/16 in Overall Width, 4-7/8 in Overall Height, 3.20 lb
Features
The Edwards 876 AC & 877 DC Series are low-current, high decibel, vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of the unit.Used where a distinctive, ur
Short Description
Vibrating Horn with Grill, 120 volt ac at 50/60 hertz, Weatherproof
Special Features
DC Coil Resistance 150 Ohm;Duty Cycle 400 HR;Electrostatic Heat Flowed Powder Epoxy Finish Die Cast Housing
extra long description
EDW 876-N5 HORN 120V60HZ WPF
Additional Information
Overall Width
3-5/16 in
Overall Height
4-7/8 in
Color/Finish
Powder Epoxy Gray
Standards Met
UL Listed;FM
package quantity
1 ct
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Operating Current
HID HAZARDOUS LOCATION LIGHT FIXTURE, 3/4 INCH NPT HUB SIZE; 1 HUB(S); UL 595, UL 844, UL 1572, CSA APPROVAL; HAZARDOUS/WET LOCATION APPLICATION; RIGID STYLE PENDANT MOUNTING; MULTI TAP BALLAST TYPE
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
876-N5
GTIN
00782640263006
UPC
782640263006
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Vibrating
Packaging
Weight
3.20 lb
Weight per each
2.55
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Alarm;Emergency Evacuation;Outdoor;Paging;Scheduling;Timing;Warning
standard
UL / FM
environmental conditions
Indoor/outdoor
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat