LED5WB11E12827DI - 5W Led B11 27K Dim

Eiko

  • $5.26 (Each)
  • $5.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5WB11E12827DI
Manufacturer
Eiko
Manufacturer's Part Number
LED5WB11/E12/827-DIM-G8
Description
5W Led B11 27K Dim
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 2700K 80+Cri 120VAC E12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100078 / 00031293100078
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Resources
Images
 
 
LED5WB11E12827DI - Small Image
 
LED5WB11E12827DI - Large Image
Attachments
 
 
LED5WB11E12827DI - Specification Sheet
Other Links
 
 
LED5WB11E12827DI - Other
 
LED5WB11E12827DI - Other
Brochures
 
 
LED5WB11E12827DI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4.5
Shape
B11
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
1.40 DIA X 3.83
Descriptions
Product Type
Litespanled B11 250 Degree Beam 4.5W - 3
Description
5W LED B11 27K DIM
extra long description
EIKO LED5WB11/E12/827-DIM-G8 LITESP
Long Description
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 2700K 80+CRI 120VAC E12
Additional Information
average life
25,000
lumens
325
Base
Candelabra Screw (E12)
Manufacturer Information
Manufacturers Part Number
LED5WB11/E12/827-DIM-G8
Brand
Eiko
GTIN
00031293100078
UPC
031293100078
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.103
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat