LU15055MED - 15314 150W HPS Ed-17

Eiko

  • $33.27 (Each)
  • $33.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU15055MED
Manufacturer
Eiko
Manufacturer's Part Number
LU150/55/MED
Description
15314 150W HPS Ed-17
Features: 150W HPS Ed-17 Medium Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Hid High Pressure Sodium Lamps
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
031293153142 / 00031293153142
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.27 (Each)
Resources
Images
 
 
LU15055MED - Large Image
Attachments
 
 
LU15055MED - Specification Sheet
Other Links
 
 
LU15055MED - Other
 
LU15055MED - Other
Brochures
 
 
LU15055MED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
55
Shape
ED17
Material, Color, and Finish
color rendering index (cri)
21
color temperature
2100
Color
K
Dimensions and Weight
Size
2.17 DIA X 5.44
Descriptions
extra long description
EIKO LU150/55/MED 150W HPS ED-17 ME
Product Type
150W HPS Ed-17 Medium Base
Description
15314 150W HPS ED-17
Long Description
Features: 150W HPS ED-17 MEDIUM BASE
Additional Information
lumens
16000 (Initial),14400 (Mean)
average life
24,000
Base
Medium Screw (E26)
Manufacturer Information
Brand
EIKO LTD
Manufacturers Part Number
LU150/55/MED
GTIN
00031293153142
UPC
031293153142
Taxonomies, Classifications, and Categories
Type
High Pressure Sodium HID Lamp
Packaging
Weight per each
0.233
Carton
1
Uses, Certifications, and Standards
Application
High Pressure Sodium HID Lamp
standard
IMERC,TCLP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat