16502 - Pull Chain Receptacle

Epco

  • $5.36 (Each)
  • $5.36 (Each)

  • $257.32 (Per 48)

  • $536.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16502
Manufacturer
Epco
Manufacturer's Part Number
16502
Description
Pull Chain Receptacle
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165021 / 00780321165021
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Carton
$5.36 (Each)
Standard Packaging
$257.32 (Per 48)
Resources
Other Links
 
 
16502 - Other
Brochures
 
 
16502 - Brochure
Images
 
 
16502 - Small Image
 
16502 - Large Image
 
16502 - Large Image
Attachments
 
 
16502 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Porcelain
Material, Color, and Finish
Base Type
Medium
Descriptions
Description
PULL CHAIN RECEPTACLE
Product Type
Porcelain Lamp Holder
Long Description
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, UV Resistant, Pull Chain Connection
Features
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications.
Short Description
Porcelain Lamp Holder, Porcelain, UV Resistant, Keyless
Special Features
UV Resistant Lamp Holders will not Fade or Discolor
extra long description
EPCO 16502 PRCE LP HDR PL CHN
Additional Information
Standards Met
Ul Listed
Resistance Properties
UV Resistant
package quantity
1 BX;48 CA
Connection Type
Pull Chain
Manufacturer Information
Manufacturers Part Number
16502
Brand
Epco
GTIN
00780321165021
UPC
780321165021
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Lamp Holders
Packaging
Weight per each
0.6
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Agricultural Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat