17000 - *Delistied* 4' T8 Tube Guard

Epco

  • $5.56 (Each)
  • $5.56 (Each)

  • $133.50 (Per 24)

  • $556.25 (Per 100)

Availability: In Stock Locally
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
17000
Manufacturer
Epco
Manufacturer's Part Number
17000
Description
*Delistied* 4' T8 Tube Guard
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 47.1 FT Length, 1.21 In Diameter, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321170001 / 00780321170001
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Carton
$5.56 (Each)
Standard Packaging
$133.50 (Per 24)
Resources
Other Links
 
 
17000 - Other
Brochures
 
 
17000 - Brochure
Images
 
 
17000 - Small Image
 
17000 - Large Image
 
17000 - Large Image
Specifications Sheets
 
 
17000 - Specification Sheet
Attachments
 
 
17000 - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Base Type
Bi-Pin
Dimensions and Weight
Length
47.1 ft
Diameter
1.21 in
Descriptions
Product Type
Tube Guard
Long Description
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 47.1 ft Length, 1.21 in Diameter, 0.25 lb
Features
The Standard Tube Guard is a light stabilized polycarbonate and has 0% transmittance below 365 nanometers (Clear Tube Guards only). Available Colors: Clear, Amber, Red, Green, Yellow, and Blue. Available Sizes: T5, T8 and T12.
Short Description
96" T12 Tube Guard, Clear, Polycarbonate
Special Features
Commercial Kitchen;Elevator Shaft
extra long description
EPCO 17000 TBE GRD CLR T8 4FT BLK E
Description
*DELISTIED* 4' T8 TUBE GUARD
Additional Information
for use with
Fluorescent Lamp
package quantity
1 BX;24 CA
Manufacturer Information
Brand
Epco
Manufacturers Part Number
17000
GTIN
00780321170001
UPC
780321170001
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T8 Tube Guard
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 17000.
Jump To:

Similar Items

Similar items are close alternatives to 17000, though they may not be 100% alike.

T-8 4FT Tubeguard
  • Our Part #: FG408
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 48 ($140.64) ·
FG408 - Bergen Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat