5P550R - 7121 Eaton Us 550VA 120/120VAC Rack

Eaton

  • $602.13 (Each)
  • $602.13 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5P550R
Manufacturer
Eaton
Manufacturer's Part Number
5P550R
Description
7121 Eaton Us 550VA 120/120VAC Rack
Eaton 5P Ups, 1U, 550 Va, 420 W, 5-15P Input, Outputs: (5) 5-15R, 120V
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043030 / 00743172043030
Weight per unit
23.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$602.13 (Each)
Resources
Other Links
 
 
5P550R - Other
 
5P550R - Other
Brochures
 
 
5P550R - Brochure
Images
 
 
5P550R - Large Image
Attachments
 
 
5P550R - Specification Sheet
Tech Bulletins
 
 
5P550R - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
151/153 V
Wattage
420 W
Dimensions and Weight
Height
3.4 in
Width
3010-2
Length
HK 403
Descriptions
Product Type
Eaton 5P Rackmount 1U Ups
Description
7121 EATON US 550VA 120/120VAC RACK
extra long description
ETN 5P550R EATON 5P RACKMOUNT 1U UP
Features
The Eaton 5P UPS delivers reliable backup power in tower and various rackmount form factors for enterprise and distributed IT applications. As the first in the UPS industry to comply with the UL 2900-2-2 cybersecurity standard, Eaton’s optional gigabit network card (NETWORK-M2) provides remote monitoring and management for the 5P family of products. When paired with Eaton Intelligent Power Manager (IPM) software, IT professionals can seamlessly manage their connected equipment install base, even in virtual
Long Description
Eaton 5P UPS, 1U, 550 VA, 420 W, 5-15P input, Outputs: (5) 5-15R, 120V
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
dimensions
14.3000 IN X 17.4000 IN X 1.7000 IN
accessories
Quick Start Guide
battery
Sealed, lead-acid
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P550R
GTIN
00743172043030
UPC
743172043030
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
23.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Backup Power and Electronic Power Conversion
standard
UL 497A ,cULus Listed ,cUL Listed ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 1778,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,RoHS Compliant ,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat