5S1000LCD - Line-Interactive Ups 1000VA/600W

Eaton

  • $225.22 (Each)
  • $225.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5S1000LCD
Manufacturer
Eaton
Manufacturer's Part Number
5S1000LCD
Description
Line-Interactive Ups 1000VA/600W
Not For Sale or Distribution In Colorado, Vermont or Washington State - Eaton 5S Ups, Line-Interactive Ups 1000VA/600W
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043559 / 00743172043559
Weight per unit
22.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.22 (Each)
Resources
Attachments
 
 
5S1000LCD - Specification Sheet
Tech Bulletins
 
 
5S1000LCD - Tech Bulletin
Images
 
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
 
5S1000LCD - Large Image
Other Links
 
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
 
5S1000LCD - Other
Brochures
 
 
5S1000LCD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
330W
Descriptions
Description
LINE-INTERACTIVE UPS 1000VA/600W
Features
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent in energy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion software.
Product Type
Line-Interactive Ups 1000VA/600W
extra long description
ETN 5S1000LCD Line-interactive UPS
Long Description
Not for sale or distribution in Colorado, Vermont or Washington state - Eaton 5S UPS, Line-interactive UPS 1000VA/600W
Additional Information
dimensions
3.4000 IN X 15.0000 IN X 9.8000 IN
battery
Sealed, lead-acid
Manufacturer Information
Manufacturers Part Number
5S1000LCD
Brand
Eaton
GTIN
00743172043559
UPC
743172043559
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
22.92
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)
standard
UL 1778 ,VCCI ,UL 497A ,ICES-003 ,CSA Std. C22.2 No. 107.1-01 ,UL 1778 ,ICES-003 ,Norme CSA C22.2 no 107.1-01 ,UL 497A ,VCCI,FCC Part 15 ,FCC Partie 15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat