142100 - Stringlight Elite W/100' 14/2 Yellow

Ericson

  • $142.85 (Each)
  • $142.85 (Each)

Availability: In Stock Locally
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
142100
Manufacturer
Ericson
Manufacturer's Part Number
142100
Description
Stringlight Elite W/100' 14/2 Yellow
Stringlight, E-Lite W/ 100' 14/2 Yel SJTW CBL W/ 10 Lights. 1 Light Every 10FT. Pri = Nema 1-15P & Sec = Blunt End, Lamp = Led (Not Supplied) W/ Plastic Lattice Guards
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39112011 - String or tree light
UPC/GTIN
782862492284 / 00782862492284
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.85 (Each)
Resources
Other Links
 
 
142100 - Other
 
142100 - Other
 
142100 - Other
Images
 
 
142100 - Large Image
 
142100 - Small Image
 
142100 - Large Image
Brochures
 
 
142100 - Brochure
Specifications Sheets
 
 
142100 - Specification Sheet
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
120 V
amperage rating
15
Wattage
150 W
Number of Wires
2
Lamp Type
A-19 Incandescent
Current Rating
15 A
Material
Plastic (Guard)
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.900 IN Width X 9.100 IN Height
Length
100 ft
Descriptions
Long Description
Stringlight, 120 V, 150 W, 100 ft Cord Length, Blunt Connection, 15 AMPERE NEMA 1-15P Plug, 100 ft Length, 15 A, Hanger Hook/Hard Wire Mount, Plastic (Guard) Material, 12.75 lb
Special Features
Features: UL And cUL Listed; Meets OSHA Construction Site Requirements - 1926.405 (A) (2) (Ii) (E And F); Meets NEC Requirements For Temporary Lighting - 525.21 (B), 527.4 (F), 527.4 (H); Designed For Applications That Require Rapid Set-Up/Tear-Down In An Economy Construction Lighting; Full Threaded Metal Screwshell Socket To Ensure Proper Contact With Bulb - No Cheap Strip Of Metal; Easy Relamping With Strong Non-Conductive, Snap-Open Cage Guard; Guards Come Installed On Stringlight For "Lamp-In-Box" Ease
Construction
Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10
Description
STRINGLIGHT ELITE W/100' 14/2 YELLOW
Product Type
String Light
Short Description
Stringlight, 150 W, 100 ft Cord Length
extra long description
ERIC 142100 SL, 14/2 100' W/10 SOCK
Additional Information
Cable Length
100
max amps
15
lumens
Customer Supplied
bulb type
LED (Customer Supplied)
Cable Type
SJTW
Plug Type
15 AMPERE NEMA 1-15P
Cord Length
100 ft
Connection Type
Blunt
Mounting Type
Hanger Hook/Hard Wire Mount
includes
Plastic Guard
Standards Met
Ul Listed
package quantity
28 PK;1 CT
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
142100
GTIN
00782862492284
UPC
782862492284
Taxonomies, Classifications, and Categories
Type
LIGHTING
Category Description
Incandescent (Except Residential)
Packaging
Weight
12.75 lb
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
Application
Used in Applications that Require Rapid Set-Up/Tear-Down and in Economy String Light
standard
UL Listed, Meets OSHA, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat