0T403P - Oversized Trim Ring

Halo

  • $17.96 (Each)
  • $17.96 (Each)

Availability: In Stock Locally
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
0T403P
Manufacturer
Halo
Manufacturer's Part Number
OT403P
Description
Oversized Trim Ring
Oversized White Plastic Trim Ring. For Use When Ceiling Opening Is Cut Too Large.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400136514 / 00662400136514
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.96 (Each)
Resources
Images
 
 
0T403P - Large Image
 
0T403P - Large Image
 
0T403P - Large Image
Attachments
 
 
0T403P - Specification Sheet
Specifications Sheets
 
 
0T403P - Specification Sheet
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
Plastic
Material, Color, and Finish
Style
(blank)
Color
White
Dimensions and Weight
Size
8.2 IN Length 8.4 IN Width 0.6 IN Height
Diameter
6 in (ID);152 mm (ID);8 in (OD);203 mm (OD)
Length
9.1 in
Width
10.0 in
Height
0.8 in
Descriptions
Product Type
Trim Ring
Observed Trim Ring
Description
OVERSIZED TRIM RING
Long Description
Observed Trim Ring, Plastic, White, Recessed Mount, 6 in (ID);8 in (OD) Diameter, 9.1 in Length, 10.0 in Width, 0.8 in Height, 0.2 lb
Special Features
6" ID x 8" OD
Construction
N/A
Features
Oversized white plastic trim ring. For use when ceiling opening is cut too large. Compatible with 310, 312, 376, 378, 400, 404, 405, 406 (SC and RG only), 409, 410, 416, 419, 420, 424, 425, 426, 429, 446, 448, 477, 478, 1412, 1416, 1475, 2412, 2416, 2475.
Short Description
HALO-REC Observed Trim Ring, Plastic, White
extra long description
CLS OT403P 6" PLASTIC OVERSIZE TRIM
Additional Information
Fixture Type
Trim
Mounting Type
Recessed Mount
Made in USA
yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
OT403P
sub brand
Halo(TM)
GTIN
00662400136514
UPC
662400136514
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Accessories
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
N/A
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0T403P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0T403P.

Oversized White Plastic Trim Ring. For Use When Ceiling Opening Is Cut Too Large...
  • Our Part #: 0T403P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: OT403P
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.96) ·
0T403P - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat