24FPSL2SCT3 - 2X4 Led Flat Panel W/Selectable Lumens & CCT

Metalux

  • $93.65 (Each)
  • $93.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FPSL2SCT3
Manufacturer
Metalux
Manufacturer's Part Number
24FPSL2SCT3
Description
2X4 Led Flat Panel W/Selectable Lumens & CCT
2X4 Led Flat Panel With Selectable Lumens and CCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083889365 / 00080083889365
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.65 (Each)
Resources
Other Links
 
 
24FPSL2SCT3 - Other
Images
 
 
24FPSL2SCT3 - Small Image
 
24FPSL2SCT3 - Large Image
Attachments
 
 
24FPSL2SCT3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Select Color & Lumen 3.1K-6.2K, TLND
Description
2X4 LED FLAT PANEL W/SELECTABLE LUMENS & CCT
extra long description
CLS 24FPSL2SCT3 SELECT COLOR & LUME
Long Description
2x4 LED Flat Panel with Selectable Lumens and CCT
Special Features
1x4, 2x2, and 2x4 sizes available
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FPSL2SCT3
GTIN
00080083889365
UPC
080083889365
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;RoHS Compliant;DLC Qualified;FCC Compliant;Title 24 Compliant;IC Rated;NEMA;ISO Certified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat