310W - 6" Trim Coilex Baffle White Trim W/White Baffle

Halo

  • $3.86 (Each)
  • $3.86 (Each)

  • $23.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
310W
Manufacturer
Halo
Manufacturer's Part Number
310W
Description
6" Trim Coilex Baffle White Trim W/White Baffle
6" Trim Coilex Baffle White Trim With White Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083515882 / 00080083515882
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Standard Packaging
$23.16 (Per 6)
Resources
Images
 
 
310W - Large Image
 
310W - Small Image
Attachments
 
 
310W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.425 IN Length 7.5 IN Width 3.025 IN Height
Descriptions
Product Type
310 W 6" TRM CLX BFL WH TRM W/WH BFL
Description
6" TRIM COILEX BAFFLE WHITE TRIM W/WHITE BAFFLE
extra long description
CLS 310W 310 W 6" TRM CLX BFL WH TR
Long Description
6" Trim Coilex Baffle White Trim with White Baffle
Special Features
Black or White Phenolic Coilex Baffle with separate metal ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
310W
GTIN
00080083515882
UPC
080083515882
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
N/A
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat