456W - 6" Slope White Trim/White Baffle

Halo

  • $56.50 (Each)
  • $56.50 (Each)

  • $339.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
456W
Manufacturer
Halo
Manufacturer's Part Number
456W
Description
6" Slope White Trim/White Baffle
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400676287 / 00662400676287
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.50 (Each)
Standard Packaging
$339.00 (Per 6)
Resources
Images
 
 
456W - Large Image
 
456W - Small Image
 
456W - Large Image
Attachments
 
 
456W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.625 A
Material
Stainless Steel
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Width
7.5 in
Height
4.75 in
Length
7.5 in
Size
4.9 IN Length 7.6 IN Width 7.4 IN Height
Diameter
6 INCH
Descriptions
Product Type
Slope Ceiling Trim White
6" Slope Ceiling Trim (h645, Hl6 Led, H47 Housings)
Description
6" SLOPE WHITE TRIM/WHITE BAFFLE
Long Description
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 in Length, 7.5 in Width, 4.75 in Height, 0.98 lb
Features
Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting.
Short Description
Slope Ceiling Trim White, 0.625 A
Construction
N/A
Special Features
One piece seamless baffle
extra long description
CLS 456W COILEX BAFFLE ALL SLOPE, A
Additional Information
Mounting Type
Recessed Mount
package quantity
6 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
456W
GTIN
00662400676287
UPC
662400676287
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
Packaging
Weight
0.98 lb
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat